APC (Schneider Electric) AP8961 APC Switched Rack Mount PDU | Graybar Store
APC (Schneider Electric) - APC Switched Rack Mount PDU - AP8961
+ / - Hover over image to Zoom
Other Views

    APC Switched Rack Mount PDU

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP8961
    SKU: 25394445
    $1,217.23
    Checking Pricing
         
    Amps:20 A
    No. of Outlets:24
    Plug Configuration:NEMA L21-20P
    Receptacle Configuration:IEC-320 C13, IEC-320 C19
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP8961
    • Amps 20 A
    • No. of Outlets 24
    • Plug Configuration NEMA L21-20P
    • Receptacle Configuration IEC-320 C13, IEC-320 C19
    • SAP Material Type ZSTD
    Product Overview:
    RACK PDU 2G, SWITCHED, ZERO U,5.7KW (L21-20P), 200/208V, (21) C13, (3) C19