APC (Schneider Electric) AP9571A APC Switched Rack Mount PDU | Graybar Store
APC (Schneider Electric) - APC Switched Rack Mount PDU - AP9571A
+ / - Hover over image to Zoom
Other Views

    APC Switched Rack Mount PDU

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP9571A
    SKU: 25365449
    $269.22
    Checking Pricing
         
    Amps:30 A
    No. of Outlets:10
    Plug Configuration:NEMA L6-30P
    Receptacle Configuration:IEC-320 C13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP9571A
    • Amps 30 A
    • No. of Outlets 10
    • Plug Configuration NEMA L6-30P
    • Receptacle Configuration IEC-320 C13
    • SAP Material Type ZSTD
    Product Overview:
    APC 208V, 30A, RACK MOUNTABLE POWER STRIPS W/IEC RECEP.