APC (Schneider Electric) AP7921 APC Switched Rack Mount PDU | Graybar Store
APC (Schneider Electric) - APC Switched Rack Mount PDU - AP7921
+ / - Hover over image to Zoom
Other Views

    APC Switched Rack Mount PDU

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP7921
    SKU: 25186106
    $691.53
    Checking Pricing
         
    Amps:16 A
    No. of Outlets:8
    Receptacle Configuration:IEC-320 C13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP7921
    • Amps 16 A
    • No. of Outlets 8
    • Receptacle Configuration IEC-320 C13
    • SAP Material Type ZSTD
    Product Overview:
    Rack PDU, Switched, 1U, 16A, 208/230V, (8)C13