APC (Schneider Electric) SUA24XLBP APC Smart-UPS XL 24V Battery Pack | Graybar Store
APC (Schneider Electric) - APC Smart-UPS XL 24V Battery Pack - SUA24XLBP
+ / - Hover over image to Zoom
Other Views

    APC Smart-UPS XL 24V Battery Pack

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SUA24XLBP
    SKU: 22010021
    $491.81
    Checking Pricing
         
    Voltage (Volts):24 V
    Dimensions:6.7 in. W x 17.3 in. D.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SUA24XLBP
    • Dimensions 6.7 in. W x 17.3 in. D.
    • Voltage (Volts) 24 V
    • SAP Material Type ZSTD
    Product Overview:
    24 Volt maintance free, lead acid battery pack. Battery is 6.7 in. wide x 17.3 in. depth. with black finish.