APC (Schneider Electric) SMX2000RMLV2UNC APC Smart-UPS X 1500VA Rack/Tower LCD 120V with Network Card | Graybar Store
APC (Schneider Electric) - APC Smart-UPS X 1500VA Rack/Tower LCD 120V with Network Card - SMX2000RMLV2UNC
+ / - Hover over image to Zoom
Other Views

    APC Smart-UPS X 1500VA Rack/Tower LCD 120V with Network Card

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SMX2000RMLV2UNC
    SKU: 25419483
    $1,858.37
    Checking Pricing
         
    Watts:1800
    VA Rating:2000 VA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SMX2000RMLV2UNC
    • VA Rating 2000 VA
    • Watts 1800
    • SAP Material Type ZSTD
    Product Overview:
    APC Smart-UPS 1800 Watts /1920 VA, 120V, rack tower with network card. Rack Height 2 U