APC (Schneider Electric) SMX1500RM2UNC APC Smart-UPS X 1500VA Rack/Tower LCD 120V with Network Card | Graybar Store
APC (Schneider Electric) - APC Smart-UPS X 1500VA Rack/Tower LCD 120V with Network Card - SMX1500RM2UNC
+ / - Hover over image to Zoom
Other Views

    APC Smart-UPS X 1500VA Rack/Tower LCD 120V with Network Card

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SMX1500RM2UNC
    SKU: 25265872
    $1,353.02
    Checking Pricing
         
    Watts:1200
    VA Rating:1500 VA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SMX1500RM2UNC
    • VA Rating 1500 VA
    • Watts 1200
    • SAP Material Type ZSTD
    Product Overview:
    APC Smart-UPS, 1200 Watts /1500 VA, 120V, rack tower with network card. Rack Height 2 U