APC (Schneider Electric) SMX2000RMLV2U APC Smart-UPS X 1500VA Rack/Tower LCD 120V | Graybar Store
APC (Schneider Electric) - APC Smart-UPS X 1500VA Rack/Tower LCD 120V - SMX2000RMLV2U
+ / - Hover over image to Zoom
Other Views

    APC Smart-UPS X 1500VA Rack/Tower LCD 120V

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SMX2000RMLV2U
    SKU: 25373641
    $1,594.59
    Checking Pricing
         
    Watts:1800
    VA Rating:1920 VA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SMX2000RMLV2U
    • VA Rating 1920 VA
    • Watts 1800
    Product Overview:
    APC Smart-UPS 1800 Watts /1920 VA, 120V, rack tower. Rack Height 2 U