APC (Schneider Electric) SU700X93 APC Smart-UPS Shipboard | Graybar Store
APC (Schneider Electric) - APC Smart-UPS Shipboard - SU700X93
+ / - Hover over image to Zoom
Other Views

    APC Smart-UPS Shipboard

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SU700X93
    SKU: 25235060
    $672.93
    Checking Pricing
         
    Plug Type:5-15P
    Output Voltage:120 V
    Receptacle Configuration:NEMA 5-15R
    Watts:450
    VA Rating:700 VA
    Color:Beige
    Dimensions:5.4 L x 14.1 W x 6.2 H in
    Input Voltage:120 V
    Plug Configuration:NEMA 5-15P
    Length:5.4 in.
    Product Includes:CD with Software; Smart UPS Signalling RS-232 Cable; User Manual
    No. of Ports:1
    Cord Length (Feet):6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SU700X93
    • Color Beige
    • Dimensions 5.4 L x 14.1 W x 6.2 H in
    • Plug Type 5-15P
    • No. of Ports 1
    • Cord Length (Feet) 6
    • Input Voltage 120 V
    • Length 5.4 in.
    • Output Voltage 120 V
    • Plug Configuration NEMA 5-15P
    • Product Includes CD with Software; Smart UPS Signalling RS-232 Cable; User Manual
    • Receptacle Configuration NEMA 5-15R
    • VA Rating 700 VA
    • Watts 450
    • SAP Material Type ZSTD
    Product Overview:
    APC™ Smart-UPS™ UPS, Output Voltage: 120 V, Input Voltage: 120 V, Beige, Length: 5.4 in