APC (Schneider Electric) SUA1500R2X93 APC Smart-UPS Shipboard | Graybar Store
APC (Schneider Electric) - APC Smart-UPS Shipboard - SUA1500R2X93
+ / - Hover over image to Zoom
Other Views

    APC Smart-UPS Shipboard

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SUA1500R2X93
    SKU: 25235055
    $1,213.79
    Checking Pricing
         
    Plug Type:5-15P
    Output Voltage:120 V
    Receptacle Configuration:NEMA 5-15R
    Watts:980
    VA Rating:1440 VA
    Color:Black
    Dimensions:19 L x 18 W x 3.5 H in
    Rack Units:2
    Input Voltage:120 V
    Plug Configuration:NEMA 5-15P
    Length:19 in.
    Product Includes:CD with Software; Installation Guide; Smart UPS Signalling RS-232 Cable
    No. of Ports:1
    Cord Length (Feet):8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SUA1500R2X93
    • Color Black
    • Dimensions 19 L x 18 W x 3.5 H in
    • Plug Type 5-15P
    • No. of Ports 1
    • Rack Units 2
    • Cord Length (Feet) 8
    • Input Voltage 120 V
    • Length 19 in.
    • Output Voltage 120 V
    • Plug Configuration NEMA 5-15P
    • Product Includes CD with Software; Installation Guide; Smart UPS Signalling RS-232 Cable
    • Receptacle Configuration NEMA 5-15R
    • VA Rating 1440 VA
    • Watts 980
    • SAP Material Type ZSTD
    Product Overview:
    APC™ Smart-UPS™ UPS, Output Voltage: 120 V, Input Voltage: 120 V, Black, Length: 19 in