APC (Schneider Electric) SC620 APC Smart-UPS® SC 620VA 4-Outlet UPS | Graybar Store
APC (Schneider Electric) - APC Smart-UPS® SC 620VA 4-Outlet UPS - SC620
+ / - Hover over image to Zoom
Other Views

    APC Smart-UPS® SC 620VA 4-Outlet UPS

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SC620
    SKU: 22126599
    $243.41
    Checking Pricing
         
    No. of Outlets:4
    VA Rating:620 VA
    Watts:390
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SC620
    • No. of Outlets 4
    • VA Rating 620 VA
    • Watts 390
    • SAP Material Type ZSTD
    Product Overview:
    APC 4-Outlet 620VA 390W UPS System