APC (Schneider Electric) SC420 APC Smart-UPS SC | Graybar Store
APC (Schneider Electric) - APC Smart-UPS SC - SC420
+ / - Hover over image to Zoom
Other Views

    APC Smart-UPS SC

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SC420
    SKU: 22126598
    $167.64
    Checking Pricing
         
    Watts:260
    VA Rating:420 VA
    Plug Configuration:NEMA 5-15P
    Receptacle Configuration:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SC420
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • VA Rating 420 VA
    • Watts 260
    • SAP Material Type ZSTD
    Product Overview:
    APC Smart-UPS SC420 420VA 260 W 4 Outlets UPS