APC (Schneider Electric) SURT003 APC Smart-UPS RT Tower Isolation/Step-Down Transformer | Graybar Store
APC (Schneider Electric) - APC Smart-UPS RT Tower Isolation/Step-Down Transformer - SURT003
+ / - Hover over image to Zoom
Other Views

    APC Smart-UPS RT Tower Isolation/Step-Down Transformer

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SURT003
    SKU: 25429213
    $915.33
    Checking Pricing
         
    Output Voltage:100 V; 120 V; 208 V; 240 V
    Watts:4800
    Color:Black
    Dimensions:17 H x 5.1 W x 26 D in
    No. of Outlets:12
    Input Voltage:208 V
    Width (Inches):5.1
    Amps:30 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SURT003
    • Color Black
    • Dimensions 17 H x 5.1 W x 26 D in
    • Amps 30 A
    • Input Voltage 208 V
    • No. of Outlets 12
    • Output Voltage 100 V; 120 V; 208 V; 240 V
    • Watts 4800
    • Width (Inches) 5.1
    • SAP Material Type ZSTD
    Product Overview:
    Smart-UPS™ Isolation And Step-Down Transformer, Dimensions: 17 H x 5.1 W x 26 D in, Black, Amps: 30 A, Output Voltage: 100 V; 120 V; 208 V; 240 V, Input Voltage: 208 V