APC (Schneider Electric) SURTRK APC Smart-UPS RT Rail Kit | Graybar Store
APC (Schneider Electric) - APC Smart-UPS RT Rail Kit - SURTRK
+ / - Hover over image to Zoom
Other Views

    APC Smart-UPS RT Rail Kit

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SURTRK
    SKU: 25430133
    $189.53
    Checking Pricing
         
    Additional Features:Smart-UPS RT Tower to SURTRK Rack Conversion
    Color:Grey
    Dimensions:89 H x 44 W x 527 D mm
    Width (Inches):44 mm
    Size:44 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SURTRK
    • Color Grey
    • Dimensions 89 H x 44 W x 527 D mm
    • Size 44 mm
    • Additional Features Smart-UPS RT Tower to SURTRK Rack Conversion
    • Width (Inches) 44 mm
    • Country of Origin CN - China
    Product Overview:
    APC™ Smart-UPS™ Rail Kit for Smart UPS, Dimensions: 89 H x 44 W x 527 D mm, Gray