APC (Schneider Electric) SURTD3KRMXL3U-TF5 APC Smart UPS RT 3000VA Rack Tower 208V with 208V to 120V Step-Down Transformer | Graybar Store
APC (Schneider Electric) - APC Smart UPS RT 3000VA Rack Tower 208V with 208V to 120V Step-Down Transformer - SURTD3KRMXL3U-TF5
+ / - Hover over image to Zoom
Other Views

    APC Smart UPS RT 3000VA Rack Tower 208V with 208V to 120V Step-Down Transformer

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SURTD3KRMXL3U-TF5
    SKU: 25255066
    $3,594.33
    Checking Pricing
         
    VA Rating:3000
    Receptacle Configuration:NEMA 5-20R, NEMA L6-20R, NEMA L6-30R
    Watts:2100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SURTD3KRMXL3U-TF5
    • Receptacle Configuration NEMA 5-20R, NEMA L6-20R, NEMA L6-30R
    • VA Rating 3000
    • Watts 2100
    • SAP Material Type ZSTD
    Product Overview:
    3000 VA/ 2100 watts, 208V with 208V to 120V step-down transformer tower/rack-mount 5U uninterruptible power supply.