APC (Schneider Electric) APC Smart-UPS RT 3000VA Rack Tower | Graybar Store
APC (Schneider Electric) - APC Smart-UPS RT 3000VA Rack Tower
+ / - Hover over image to Zoom
Other Views

    APC Smart-UPS RT 3000VA Rack Tower

    Manufacturer: APC (Schneider Electric)
         

    Smart-UPS On-Line provides high density, true double-conversion on-line power protection for servers, voice / data networks, medical labs, and light industrial applications.

    • Manufacturer APC (Schneider Electric)
    Select Filter Options Below ( 1 items found )
    VA Rating:3000
    Receptacle Configuration:NEMA 5-20R, NEMA L6-20R, NEMA L6-30R
    Watts:2100
    Mfg Part #
    SKU
    VA Rating
    Receptacle Configuration
    Watts
    Price
    SURTD3KRMXL3U-TF5
    25255066
    3000
    NEMA 5-20R, NEMA L6-20R, NEMA L6-30R
    2100
    $
    3594
    .33
    /
    EA
    25255066
    VA Rating
    3000
    Receptacle Configuration
    NEMA 5-20R, NEMA L6-20R, NEMA L6-30R
    Watts
    2100
    $
    3594
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25255066 SKU, 25255066 ANALYTICS...
    Watts
    2100
    Price
    $
    3594
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available