APC (Schneider Electric) SURTA2200XL APC Smart-UPS RT 2200VA Rack Mount | Graybar Store
APC (Schneider Electric) - APC Smart-UPS RT 2200VA Rack Mount - SURTA2200XL
+ / - Hover over image to Zoom
Other Views

    APC Smart-UPS RT 2200VA Rack Mount

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SURTA2200XL
    SKU: 25430123
    $1,652.20
    Checking Pricing
         
    VA Rating:2200 VA
    Watts:1600
    Plug Type:5-20P
    Output Voltage:120 V
    Color:Black
    Dimensions:17 L x 22 W x 3.35 H in
    No. of Outlets:1
    Rack Units:2
    Input Voltage:120 V
    Plug Configuration:NEMA 5-20P
    Length:17 in.
    Product Includes:CD with Software; Documentation CD; Installation Guide; Smart UPS Signalling RS-232 Cable; USB
    No. of Ports:3
    Cord Length (Feet):6 ft
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SURTA2200XL
    • Color Black
    • Dimensions 17 L x 22 W x 3.35 H in
    • Plug Type 5-20P
    • No. of Ports 3
    • Rack Units 2
    • Cord Length (Feet) 6 ft
    • Input Voltage 120 V
    • Length 17 in.
    • No. of Outlets 1
    • Output Voltage 120 V
    • Plug Configuration NEMA 5-20P
    • Product Includes CD with Software; Documentation CD; Installation Guide; Smart UPS Signalling RS-232 Cable; USB
    • VA Rating 2200 VA
    • Watts 1600
    • Country of Origin PH - Philippines
    Product Overview:
    APC™ Smart-UPS™ UPS, Output Voltage: 120 V, Input Voltage: 120 V, Black, Length: 17 in