APC (Schneider Electric) SURTA2200RMXL2U APC Smart-UPS RT 2200VA Rack Mount | Graybar Store
APC (Schneider Electric) - APC Smart-UPS RT 2200VA Rack Mount - SURTA2200RMXL2U
+ / - Hover over image to Zoom
Other Views

    APC Smart-UPS RT 2200VA Rack Mount

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SURTA2200RMXL2U
    SKU: 25281650
    $1,749.83
    Checking Pricing
         
    VA Rating:2200
    Watts:1600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SURTA2200RMXL2U
    • VA Rating 2200
    • Watts 1600
    • SAP Material Type ZSTD
    • Country of Origin PH - Philippines
    Product Overview:
    APC SMART-UPS black 2000 VA 1600 watts, 6 outlet rack tower.