APC (Schneider Electric) APC Smart-UPS RT 2200VA Rack Mount | Graybar Store
APC (Schneider Electric) - APC Smart-UPS RT 2200VA Rack Mount
+ / - Hover over image to Zoom
Other Views

    APC Smart-UPS RT 2200VA Rack Mount

    Manufacturer: APC (Schneider Electric)
         

    Smart-UPS On-Line provides high density, true double-conversion on-line power protection for servers, voice / data networks, medical labs, and light industrial applications.

    • Manufacturer APC (Schneider Electric)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    VA Rating
    Watts
    Plug Type
    Output Voltage
    Color
    Dimensions
    No. of Outlets
    Rack Units
    Input Voltage
    Plug Configuration
    Length
    Product Includes
    No. of Ports
    Cord Length (Feet)
    Price
    SURTA2200RMXL2U
    25281650
    2200
    1600
    $
    1749
    .83
    /
    EA
    25281650
    VA Rating
    2200
    Watts
    1600
    Plug Type
    Output Voltage
    Color
    Dimensions
    No. of Outlets
    Rack Units
    Input Voltage
    Plug Configuration
    Length
    Product Includes
    No. of Ports
    Cord Length (Feet)
    $
    1749
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SURTA2200XL
    25430123
    2200 VA
    1600
    5-20P
    120 V
    Black
    17 L x 22 W x 3.35 H in
    1
    2
    120 V
    NEMA 5-20P
    17 in.
    CD with Software; Documentation CD; Installation Guide; Smart UPS Signalling RS-232 Cable; USB
    3
    6 ft
    $
    1652
    .20
    /
    EA
    25430123
    VA Rating
    2200 VA
    Watts
    1600
    Plug Type
    5-20P
    Output Voltage
    120 V
    Color
    Black
    Dimensions
    17 L x 22 W x 3.35 H in
    No. of Outlets
    1
    Rack Units
    2
    Input Voltage
    120 V
    Plug Configuration
    NEMA 5-20P
    Length
    17 in.
    Product Includes
    CD with Software; Documentation CD; Installation Guide; Smart UPS Signalling RS-232 Cable; USB
    No. of Ports
    3
    Cord Length (Feet)
    6 ft
    $
    1652
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25281650 SKU, 25281650 ANALYTICS...
    Plug Type
    Output Voltage
    Color
    Dimensions
    No. of Outlets
    Rack Units
    Input Voltage
    Plug Configuration
    Length
    Product Includes
    No. of Ports
    Cord Length (Feet)
    Price
    $
    1749
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25430123 SKU, 25430123 ANALYTICS...
    Plug Type
    5-20P
    Output Voltage
    120 V
    Color
    Black
    Dimensions
    17 L x 22 W x 3.35 H in
    No. of Outlets
    1
    Rack Units
    2
    Input Voltage
    120 V
    Plug Configuration
    NEMA 5-20P
    Length
    17 in.
    Product Includes
    CD with Software; Documentation CD; Installation Guide; Smart UPS Signalling RS-232 Cable; USB
    No. of Ports
    3
    Cord Length (Feet)
    6 ft
    Price
    $
    1652
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available