APC (Schneider Electric) APC Smart-UPS RT 1500VA Rack Tower | Graybar Store
APC (Schneider Electric) - APC Smart-UPS RT 1500VA Rack Tower
+ / - Hover over image to Zoom
Other Views

    APC Smart-UPS RT 1500VA Rack Tower

    Manufacturer: APC (Schneider Electric)
         

    Smart-UPS On-Line provides high density, true double-conversion on-line power protection for servers, voice / data networks, medical labs, and light industrial applications.

    • Manufacturer APC (Schneider Electric)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    VA Rating
    No. of Outlets
    Watts
    Price
    SURTA1500XL
    25011744
    1500
    1050
    $
    1330
    .42
    /
    EA
    25011744
    VA Rating
    1500
    No. of Outlets
    Watts
    1050
    $
    1330
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SURTA1500RMXL2U
    25194010
    1500
    6
    1050
    $
    1446
    .77
    /
    EA
    25194010
    VA Rating
    1500
    No. of Outlets
    6
    Watts
    1050
    $
    1446
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25011744 SKU, 25011744 ANALYTICS...
    Watts
    1050
    Price
    $
    1330
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25194010 SKU, 25194010 ANALYTICS...
    Watts
    1050
    Price
    $
    1446
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available