APC (Schneider Electric) SURTA1500XL APC Smart-UPS RT 1500VA 120V | Graybar Store
APC (Schneider Electric) - APC Smart-UPS RT 1500VA 120V - SURTA1500XL
+ / - Hover over image to Zoom
Other Views

    APC Smart-UPS RT 1500VA 120V

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SURTA1500XL
    SKU: 25011744
    $1,330.42
    Checking Pricing
         
    VA Rating:1500
    Watts:1050
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SURTA1500XL
    • VA Rating 1500
    • Watts 1050
    • SAP Material Type ZSTD
    • Country of Origin PH - Philippines
    Product Overview:
    APC SMART-UPS black 1500 VA 1050 watts, 6 outlet rack tower.