APC (Schneider Electric) SUA5000R5TXFMR APC Smart-UPS RM with Transformer | Graybar Store
APC (Schneider Electric) - APC Smart-UPS RM with Transformer - SUA5000R5TXFMR
+ / - Hover over image to Zoom
Other Views

    APC Smart-UPS RM with Transformer

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SUA5000R5TXFMR
    SKU: 25127911
    $4,780.69
    Checking Pricing
         
    Watts:4000
    VA Rating:5000 VA
    Plug Configuration:NEMA L6-30P
    Receptacle Configuration:NEMA 5-20R, NEMA L6-20R, NEMA L6-30R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SUA5000R5TXFMR
    • Plug Configuration NEMA L6-30P
    • Receptacle Configuration NEMA 5-20R, NEMA L6-20R, NEMA L6-30R
    • VA Rating 5000 VA
    • Watts 4000
    • SAP Material Type ZSTD
    Product Overview:
    APC Smart-UPS 5000VA RM w/Transformer, 208V input and 120/208V Output