APC (Schneider Electric) SMC1500 APC Smart-UPS Rackmount with LCD | Graybar Store
APC (Schneider Electric) - APC Smart-UPS Rackmount  with LCD - SMC1500
+ / - Hover over image to Zoom
Other Views

    APC Smart-UPS Rackmount with LCD

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SMC1500
    SKU: 25444506
    $498.07
    Checking Pricing
         
    Watts:900
    Plug Configuration:NEMA 5-15P
    Receptacle Configuration:NEMA 5-15R
    VA Rating:1440
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SMC1500
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • VA Rating 1440
    • Watts 900
    • SAP Material Type ZSTD
    Product Overview:
    APC Smart-UPS 1500VA 120V 900W 120V AC 8-outlet USB LCD Display Battery Backup Uninterrupted Power Supply