APC (Schneider Electric) SURTA3000XL APC Smart-UPS Rackmount Tower | Graybar Store
APC (Schneider Electric) - APC Smart-UPS Rackmount Tower - SURTA3000XL
+ / - Hover over image to Zoom
Other Views

    APC Smart-UPS Rackmount Tower

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SURTA3000XL
    SKU: 25030119
    $2,988.97
    Checking Pricing
         
    Watts:2100
    VA Rating:3000 VA
    Plug Configuration:NEMA L5-30P
    Receptacle Configuration:NEMA 5-15R, NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SURTA3000XL
    • Plug Configuration NEMA L5-30P
    • Receptacle Configuration NEMA 5-15R, NEMA 5-20R
    • VA Rating 3000 VA
    • Watts 2100
    • SAP Material Type ZSTD
    Product Overview:
    APC SMART-UPS RT 3000VA 120V