APC (Schneider Electric) SUA5000RMT5U APC Smart-UPS 5000VA 208V Rackmount/Tower | Graybar Store
APC (Schneider Electric) - APC Smart-UPS 5000VA 208V Rackmount/Tower - SUA5000RMT5U
+ / - Hover over image to Zoom
Other Views

    APC Smart-UPS 5000VA 208V Rackmount/Tower

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SUA5000RMT5U
    SKU: 25127912
    $4,035.28
    Checking Pricing
         
    No. of Outlets:4
    Watts:4000
    VA Rating:5000
    Receptacle Configuration:NEMA L6-20R, NEMA L6-30R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SUA5000RMT5U
    • No. of Outlets 4
    • Receptacle Configuration NEMA L6-20R, NEMA L6-30R
    • VA Rating 5000
    • Watts 4000
    • SAP Material Type ZSTD
    Product Overview:
    The APC Smart-UPS 5000 V 208V, 5U Rackmount/Tower mount is 4000 watts/ 5000VA with 4 outlets, Input 208V / Output 208V and (2) NEMA L6-20R/(2) NEMA L6-30R.