APC (Schneider Electric) SRT5KRMXLT-5KTF APC Smart SRT Step Down Transformer | Graybar Store
APC (Schneider Electric) - APC Smart SRT Step Down Transformer - SRT5KRMXLT-5KTF
+ / - Hover over image to Zoom
Other Views

    APC Smart SRT Step Down Transformer

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SRT5KRMXLT-5KTF
    SKU: 25794679
    $6,172.69
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SRT5KRMXLT-5KTF
    • Application 4
    • Connection Type 4
    • Enclosure Color APC™ Smart-UPS™ UPS, Output Voltage:
    • No. of Poles 5
    • SAP Material Type ZSTD
    Product Overview:
    APC™ Smart-UPS™ UPS, Output Voltage: 120 V; 208 V, Input Voltage: 208 V, Black, Length: 17 in