APC (Schneider Electric) AP8858NA3 APC Metered Rack Mount PDU | Graybar Store
APC (Schneider Electric) - APC Metered Rack Mount PDU - AP8858NA3
+ / - Hover over image to Zoom
Other Views

    APC Metered Rack Mount PDU

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP8858NA3
    SKU: 25413194
    $540.99
    Checking Pricing
         
    Amps:20 A
    No. of Outlets:20
    Plug Configuration:NEMA L6-20P
    Receptacle Configuration:IEC-320 C13, IEC-320 C19
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP8858NA3
    • Amps 20 A
    • No. of Outlets 20
    • Plug Configuration NEMA L6-20P
    • Receptacle Configuration IEC-320 C13, IEC-320 C19
    • SAP Material Type ZSTD
    Product Overview:
    Rack PDU 2G, Metered, ZeroU, 20A, 208V, (18) C13 & (2) C19, L620 Cord