APC (Schneider Electric) AP8841 APC Metered Rack Mount PDU | Graybar Store
APC (Schneider Electric) - APC Metered Rack Mount PDU - AP8841
+ / - Hover over image to Zoom
Other Views

    APC Metered Rack Mount PDU

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP8841
    SKU: 25310309
    $695.77
    Checking Pricing
         
    Amps:30 A
    No. of Outlets:42
    Plug Configuration:NEMA L6-30P
    Receptacle Configuration:IEC-320 C13, IEC-320 C19
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP8841
    • Amps 30 A
    • No. of Outlets 42
    • Plug Configuration NEMA L6-30P
    • Receptacle Configuration IEC-320 C13, IEC-320 C19
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Rack mount PDU metered 2G zero OU, 30A, 42 Outlets