APC (Schneider Electric) AP8865 APC Metered Rack Mount PDU | Graybar Store
APC (Schneider Electric) - APC Metered Rack Mount PDU - AP8865
+ / - Hover over image to Zoom
Other Views

    APC Metered Rack Mount PDU

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP8865
    SKU: 25309530
    $1,099.01
    Checking Pricing
         
    Amps:30 A
    No. of Outlets:44
    Plug Configuration:NEMA L21-30P
    Receptacle Configuration:IEC-320 C13, IEC-320 C19, NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP8865
    • Amps 30 A
    • No. of Outlets 44
    • Plug Configuration NEMA L21-30P
    • Receptacle Configuration IEC-320 C13, IEC-320 C19, NEMA 5-20R
    • SAP Material Type ZSTD
    Product Overview:
    Rack mount PDU metered 2G zero OU, 30A, 44 Outlets