APC (Schneider Electric) AP7800 APC Metered Rack Mount PDU | Graybar Store
APC (Schneider Electric) - APC Metered Rack Mount PDU - AP7800
+ / - Hover over image to Zoom
Other Views

    APC Metered Rack Mount PDU

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP7800
    SKU: 25161031
    $466.77
    Checking Pricing
         
    Amps:15 A
    No. of Outlets:8
    Plug Configuration:NEMA 5-15P
    Receptacle Configuration:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP7800
    • Amps 15 A
    • No. of Outlets 8
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • SAP Material Type ZSTD
    Product Overview:
    Rack PDU, Metered, 1U, 15A, 100/120V, (8) 5-15