APC (Schneider Electric) AP7801 APC Metered Rack Mount PDU | Graybar Store
APC (Schneider Electric) - APC Metered Rack Mount PDU - AP7801
+ / - Hover over image to Zoom
Other Views

    APC Metered Rack Mount PDU

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP7801
    SKU: 25094482
    $539.50
    Checking Pricing
         
    Amps:20 A
    No. of Outlets:8
    Plug Configuration:NEMA L5-20P
    Receptacle Configuration:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP7801
    • Amps 20 A
    • No. of Outlets 8
    • Plug Configuration NEMA L5-20P
    • Receptacle Configuration NEMA 5-20R
    • SAP Material Type ZSTD
    Product Overview:
    Rack PDU, Metered, 1U, 20A, 120V, (8) 5-20