APC (Schneider Electric) AP8830 APC Metered Rack Mount PDU, 20 Amps | Graybar Store
APC (Schneider Electric) - APC Metered Rack Mount PDU, 20 Amps - AP8830
+ / - Hover over image to Zoom
Other Views

    APC Metered Rack Mount PDU, 20 Amps

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP8830
    SKU: 25690544
    $595.64
    Checking Pricing
         
    Length:10 ft.
    Receptacle Configuration:NEMA 5-20R
    Plug Configuration:NEMA L5-20P
    No. of Outlets:24
    Voltage (Volts):100-120V
    Amps:20 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP8830
    • Voltage (Volts) 100-120V
    • Amps 20 A
    • Length 10 ft.
    • No. of Outlets 24
    • Plug Configuration NEMA L5-20P
    • Receptacle Configuration NEMA 5-20R
    • SAP Material Type ZSTD
    Product Overview:
    Metered vertical 24 outlet PDU with 100-120 volt input, 20-amps and 24X 5-20R.