APC (Schneider Electric) P6B APC Essential SurgeArrest 6 Outlets 120V | Graybar Store
APC (Schneider Electric) - APC Essential SurgeArrest 6 Outlets 120V - P6B
+ / - Hover over image to Zoom
Other Views

    APC Essential SurgeArrest 6 Outlets 120V

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: P6B
    SKU: 22126704
    $17.44
    Checking Pricing
         
    No. of Outlets:6
    Max. Surge Current:840 Joules
    Length:6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # P6B
    • Length 6 ft.
    • Max. Surge Current 840 Joules
    • No. of Outlets 6
    • SAP Material Type ZSTD
    Product Overview:
    6 feet 6 Outlets 840 joules Essential