APC (Schneider Electric) P610 APC Essential SurgeArrest, 6 Outet | Graybar Store
APC (Schneider Electric) - APC Essential SurgeArrest, 6 Outet - P610
+ / - Hover over image to Zoom
Other Views

    APC Essential SurgeArrest, 6 Outet

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: P610
    SKU: 25430916
    $15.89
    Checking Pricing
         
    No. of Outlets:6
    Voltage (Volts):120
    Cord Length (Feet):10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # P610
    • Voltage (Volts) 120
    • Cord Length (Feet) 10
    • No. of Outlets 6
    • SAP Material Type ZSTD
    Product Overview:
    Essential SurgeArrest 6 Outlet 10 Foot Cord, 120V