APC (Schneider Electric) AP9566 APC Basic Rack PDU | Graybar Store
APC (Schneider Electric) - APC Basic Rack PDU - AP9566
+ / - Hover over image to Zoom
Other Views

    APC Basic Rack PDU

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP9566
    SKU: 25265199
    $165.05
    Checking Pricing
         
    Amps:16 A
    No. of Outlets:12
    Plug Configuration:NEMA L6-20P
    Receptacle Configuration:IEC-320 C13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP9566
    • Amps 16 A
    • No. of Outlets 12
    • Plug Configuration NEMA L6-20P
    • Receptacle Configuration IEC-320 C13
    • SAP Material Type ZSTD
    Product Overview:
    Rack PDU, Basic, 1U, 16A, 208V, (12)C13