APC (Schneider Electric) AP9570 APC Basic Rack PDU | Graybar Store
APC (Schneider Electric) - APC Basic Rack PDU - AP9570
+ / - Hover over image to Zoom
Other Views

    APC Basic Rack PDU

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP9570
    SKU: 25011383
    $277.23
    Checking Pricing
         
    Amps:30 A
    No. of Outlets:4
    Plug Configuration:NEMA L6-30P
    Receptacle Configuration:IEC-320 C19
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP9570
    • Amps 30 A
    • No. of Outlets 4
    • Plug Configuration NEMA L6-30P
    • Receptacle Configuration IEC-320 C19
    • SAP Material Type ZSTD
    Product Overview:
    Rack PDU, Basic, 1U, 30A, 208V, (4) C19s