APC (Schneider Electric) AP9567 APC Basic Rack PDU | Graybar Store
APC (Schneider Electric) - APC Basic Rack PDU - AP9567
+ / - Hover over image to Zoom
Other Views

    APC Basic Rack PDU

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP9567
    SKU: 25011381
    $197.09
    Checking Pricing
         
    Amps:15 A
    No. of Outlets:14
    Plug Configuration:NEMA 5-15P
    Receptacle Configuration:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP9567
    • Amps 15 A
    • No. of Outlets 14
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • SAP Material Type ZSTD
    Product Overview:
    Rack PDU, Basic, Zero U, 15A, 100/120V, (14) 5-15