APC (Schneider Electric) AP7581 APC Basic Rack PDU | Graybar Store
APC (Schneider Electric) - APC Basic Rack PDU - AP7581
+ / - Hover over image to Zoom
Other Views

    APC Basic Rack PDU

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP7581
    SKU: 25011334
    $492.00
    Checking Pricing
         
    Amps:30 A
    No. of Outlets:4
    Plug Configuration:NEMA L14-30P
    Receptacle Configuration:NEMA L5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP7581
    • Amps 30 A
    • No. of Outlets 4
    • Plug Configuration NEMA L14-30P
    • Receptacle Configuration NEMA L5-20R
    Product Overview:
    Rack PDU Extender, Basic, 2U, 30A, 200/208V, (4)L6-20