APC (Schneider Electric) AP7532 APC Basic Rack PDU | Graybar Store
APC (Schneider Electric) - APC Basic Rack PDU - AP7532
+ / - Hover over image to Zoom
Other Views

    APC Basic Rack PDU

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP7532
    SKU: 25011326
    $370.18
    Checking Pricing
         
    Amps:30 A
    No. of Outlets:24
    Plug Configuration:NEMA L5-30P
    Receptacle Configuration:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP7532
    • Amps 30 A
    • No. of Outlets 24
    • Plug Configuration NEMA L5-30P
    • Receptacle Configuration NEMA 5-20R
    • SAP Material Type ZSTD
    Product Overview:
    Rack PDU, Basic, Zero U, 30A, 120V, (24) 5-20