APC (Schneider Electric) AP7530 APC Basic Rack PDU | Graybar Store
APC (Schneider Electric) - APC Basic Rack PDU - AP7530
+ / - Hover over image to Zoom
Other Views

    APC Basic Rack PDU

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP7530
    SKU: 25011325
    $298.07
    Checking Pricing
         
    Amps:20 A
    No. of Outlets:24
    Plug Configuration:NEMA L5-20P
    Receptacle Configuration:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP7530
    • Amps 20 A
    • No. of Outlets 24
    • Plug Configuration NEMA L5-20P
    • Receptacle Configuration NEMA 5-20R
    • SAP Material Type ZSTD
    Product Overview:
    Rack PDU, Basic, Zero U, 20A, 120V, (24)5-20