APC (Schneider Electric) SUA029 APC Backplate Kit | Graybar Store
APC (Schneider Electric) - APC Backplate Kit - SUA029
+ / - Hover over image to Zoom
Other Views

    APC Backplate Kit

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SUA029
    SKU: 25312561
    $115.72
    Checking Pricing
         
    Dimensions:7 H x 5 W x 10 D in
    No. of Outlets:7
    Input Voltage:100 V; 120 V
    Width (Inches):5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SUA029
    • Dimensions 7 H x 5 W x 10 D in
    • Input Voltage 100 V; 120 V
    • No. of Outlets 7
    • Width (Inches) 5
    • SAP Material Type ZSTD
    Product Overview:
    APC™ Optional Replacement Plate, Dimensions: 7 H x 5 W x 10 D in, Input Voltage: 100 V; 120 V