APC (Schneider Electric) BK500 APC Back-UPS® 500 Tower Style | Graybar Store
APC (Schneider Electric) - APC Back-UPS® 500 Tower Style - BK500
+ / - Hover over image to Zoom
Other Views

    APC Back-UPS® 500 Tower Style

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: BK500
    SKU: 99840672
    $148.17
    Checking Pricing
         
    Watts:300
    VA Rating:500 VA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # BK500
    • VA Rating 500 VA
    • Watts 300
    • SAP Material Type ZSTD
    Product Overview:
    This Back-UPS unit offers six surge protected outlets, three of which provide battery backup, and a 210-watt/350-volt ampere output power capacity.