APC (Schneider Electric) BK350 APC Back-UPS® 350 - Tower Style | Graybar Store
APC (Schneider Electric) - APC Back-UPS® 350 - Tower Style - BK350
+ / - Hover over image to Zoom
Other Views

    APC Back-UPS® 350 - Tower Style

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: BK350
    SKU: 99840671
    $110.85
    Checking Pricing
         
    Watts:210
    VA Rating:350 VA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # BK350
    • VA Rating 350 VA
    • Watts 210
    • SAP Material Type ZSTD
    Product Overview:
    This Back-UPS unit offers six surge protected outlets, three of which provide battery backup, and a 210-watt/350-volt ampere output power capacity.