Viking Electronics AES-2000S Apartment Entry System with Accessibility Features and Color Video | Graybar Store
Viking Electronics - Apartment Entry System with Accessibility Features and Color Video - AES-2000S
+ / - Hover over image to Zoom
Other Views

    Apartment Entry System with Accessibility Features and Color Video

    Manufacturer: Viking Electronics
    Manufacturer #: AES-2000S
    SKU: 22054370
    $2,834.18
    Checking Pricing
         
    Color / Finish:Stainless Steel
    Dimensions:15 in. L x 12.5 in. W x 3.5 in. H
    Panel Gauge:12
    Amps:5 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # AES-2000S
    • Dimensions 15 in. L x 12.5 in. W x 3.5 in. H
    • Amps 5 A
    • Color / Finish Stainless Steel
    • Panel Gauge 12
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    5 Amp door strike/magnetic lock control relays, 12 gauge stainless steel front panel 1/4 inch thick abrasion resistant polycarbonate display lens Metal keypad and push button switches - Front panel lock
    • 16 position, back-lit display with 1/2 inch tall characters
    • Non-volatile digital voice announcer
    • Non-volatile data memory for names, phone numbers and access codes
    • Volume control
    • AES-NET card reader interface included
    • TTY jack for connection to personal teletypewriter (TTY)
    • Postal lock switch input
    • Keyless entry capability
    • Enamel coated circuit board
    • Gasketing behind lens, speaker, keypad and perimeter of front panel
    • Sealed switches and keypad