Chatsworth 12752-719 anyServer Bracket for 19-Inch Rack, 2 RU | Graybar Store
Chatsworth - anyServer Bracket for 19-Inch Rack, 2 RU - 12752-719
+ / - Hover over image to Zoom
Other Views

    anyServer Bracket for 19-Inch Rack, 2 RU

    Manufacturer: Chatsworth
    Manufacturer #: 12752-719
    SKU: 22069921
    $182.24
    Checking Pricing
         
    Rack Units:2
    Width (Inches):19 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12752-719
    • Color Black
    • Type anyServer Bracket
    • Rack Units 2
    • Width (Inches) 19 in.
    Product Overview:
    Black anyServer bracket is for 2 RU and 19 inch wide.
    The anyServer bracket is made from cold rolled steel and can support 80 pounds.