Chatsworth 12751-719 anyServer Bracket for 19-Inch Rack, 1 RU | Graybar Store
Chatsworth - anyServer Bracket for 19-Inch Rack, 1 RU - 12751-719
+ / - Hover over image to Zoom
Other Views

    anyServer Bracket for 19-Inch Rack, 1 RU

    Manufacturer: Chatsworth
    Manufacturer #: 12751-719
    SKU: 22069920
    $150.97
    Checking Pricing
         
    Rack Units:1
    Width (Inches):19 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12751-719
    • Color Black
    • Type anyServer Bracket
    • Rack Units 1
    • Width (Inches) 19 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black anyServer bracket is for 1 RU and 19 inch wide.