Arlington 16 AnyBODY™ Set-Screw Conduit Body for EMT or Rigid, 2-1/2 in. | Graybar Store
Arlington - AnyBODY™ Set-Screw Conduit Body for EMT or Rigid, 2-1/2 in. - 16
+ / - Hover over image to Zoom
Other Views

    AnyBODY™ Set-Screw Conduit Body for EMT or Rigid, 2-1/2 in.

    Manufacturer: Arlington
    Manufacturer #: 16
    SKU: 25203710
    $116.09
    Checking Pricing
         
    Color:Silver
    Width (Inches):14.34
    Height (Inches):4.8
    Material:Copper-Free Aluminum Die-Cast
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 16
    • Color Silver
    • Height (Inches) 4.8
    • Width (Inches) 14.34
    • Material Copper-Free Aluminum Die-Cast
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    2-1/2 inch Set-Screw conduit body.