Arlington 932NM AnyBODY™ Non-Metallic Conduit Body, 1 inch | Graybar Store
Arlington - AnyBODY™ Non-Metallic Conduit Body, 1 inch - 932NM
+ / - Hover over image to Zoom
Other Views

    AnyBODY™ Non-Metallic Conduit Body, 1 inch

    Manufacturer: Arlington
    Manufacturer #: 932NM
    SKU: 25161116
    $4.66
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 932NM
    • Body Type LB
    • Materials Plastic
    • Series AnyBODY
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Universal PVC non-metallic conduit body, type LB , 1 inch, Grey finish