Leviton A1221-2I Antimicrobial Treated Ivory 20A 120/277V 1 Pole Toggle Switch | Graybar Store
Leviton - Antimicrobial Treated Ivory 20A 120/277V 1 Pole Toggle Switch - A1221-2I
+ / - Hover over image to Zoom
Other Views

    Antimicrobial Treated Ivory 20A 120/277V 1 Pole Toggle Switch

    Manufacturer: Leviton
    Manufacturer #: A1221-2I
    SKU: 25701601
    $14.91
    Checking Pricing
     

       
    Amperage:20A
    Voltage Rating:120/277V
    Color:Ivory
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # A1221-2I
    • Color Ivory
    • Amperage 20A
    • Grade Specification
    • Switch Style Toggle
    • Switch Type 1-Pole
    • Voltage Rating 120/277V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Antimicrobial treated ivory 20A 120/277V single pole self grounding AC quiet switch.
    Switch Features:
    • 20A 120V AC
    • Single-Pole and 3-Way Functionalities
    • Toggle Material Embedded With Silver Ion Antimicrobial Additive
    • Common Applications: Heathcare Facilities, Educational Institutions, Hospitality Facilities, Commercial Kitchens, Nurseries and Bathrooms