Electric Motion EM2223-TMC-100 Anti-Theft Ground Wire in Conduit | Graybar Store
Electric Motion - Anti-Theft Ground Wire in Conduit - EM2223-TMC-100
+ / - Hover over image to Zoom
Other Views

    Anti-Theft Ground Wire in Conduit

    Manufacturer: Electric Motion
    Manufacturer #: EM2223-TMC-100
    SKU: 25500809
    $764.00
    Checking Pricing
         
    Conductor Size:2 AWG
    Length:100 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electric Motion
    • Manufacturer # EM2223-TMC-100
    • Conductor Size 2 AWG
    • Length 100 ft.
    • Volts 600V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Anti-Theft Ground Wire in Conduit, Conductor Size: 2 AWG, Volts: 600 V, Length: 100 ft