Greenlee 756 Anti-Slip Ratchet Cable Cutter | Graybar Store
Greenlee - Anti-Slip Ratchet Cable Cutter - 756
+ / - Hover over image to Zoom
Other Views

    Anti-Slip Ratchet Cable Cutter

    Manufacturer: Greenlee
    Manufacturer #: 756
    SKU: 88285791
    $755.86
    Checking Pricing
         
    Overall Length (Inches):27-1/2 IN (698.000 MM)
    Tool Application:Cable Cutter
    Capacity:1500 kcmil Copper, 1500 kcmil Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 756
    • Capacity 1500 kcmil Copper, 1500 kcmil Aluminum
    • Overall Length (Inches) 27-1/2 IN (698.000 MM)
    Product Overview:
    Cable Cutter, Anti Slip Ratchet, Aluminum, Copper Cable, Cable Size 1500 MCM, Length 27-1/2 Inch, Greenlee Brand, Cable Size For Frequent Use 1000 MCM (Copper/Aluminum), Jaw Opening 2 Inch, With Rubber Boot